Buy more than* S$200* and get FREE SHIPPING

  • Finger Cot

Finger Cot M16.5

Item.#
07085556
Mfr.#
M16.5
Package Qty.
1Pack(1000PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.16, 0.16, 0.16
Specification
No powder and Uncharged., No powder and uncharged., Powder free, non-antistatic
Overall Length (mm)
50.0, 50.0, 50
Volume Resistivity (ohm cm)
5.7x1010, 5.7x1010, 5.7x1010
Material
Synthetic rubber, Synthetic rubber, Synthetic rubber
Inner Diameter (phi mm)
16.5, 16.5, 16.5
AS ONE Part Number
2-8150-02, 2-8150-02, 2-8150-02