Buy more than* S$200* and get FREE SHIPPING

  • Finger Cot

Finger Cot S13.5

Item.#
07085574
Mfr.#
S13.5
Package Qty.
1Pack(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.16, 0.16, 0.16
Specification
No powder and Uncharged., No powder and uncharged., Powder free, non-antistatic
Overall Length (mm)
48.0, 48.0, 48.0
Material
Synthetic rubber, Synthetic rubber, Synthetic rubber
Inner Diameter (phi mm)
13.5, 13.5, 13.5
Volume Resistivity (ohm cm)
5.7x1010, 5.7x1010, 5.7x1010