Buy more than* S$200* and get FREE SHIPPING

  • Cleanroom Mask
  • Cleanroom Mask
  • Cleanroom Mask

Cleanroom Mask OZ-3H

by Ozu
4.00 (1)
Item.#
07085644
Mfr.#
OZ-3H
Package Qty.
1Box(200Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
289.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Pressure Drop (mm/H2O)
2.2
Specification
High deodorizing effect fiber charcoal granules containing
Type
Head
Structure
4-layer
Collection Efficiency (%)
95.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In the winter when ventilation is inadequate, we are wearing on site workers where oil mist concentration is slightly higher
4
From Japan
On 2017-03-31 16:21:58
The activated carbon layer can realize the effect of adsorbing odor. It's good if the inside material absorbs more moisture.
This review is about item#2968341.