Buy more than* S$200* and get FREE SHIPPING

  • Shield E-III Mask
  • Shield E-III Mask
  • Shield E-III Mask
  • Shield E-III Mask

Shield E-III Mask 34042-220

Item.#
07085662
Mfr.#
34042-220
Package Qty.
1Pack(100Sheet)
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Type
Type ear hook
Dimension (mm)
175x95
Specification
Filtration capacity : 2.9micro m (Bacterial filtration efficiency): 87.88% (5 times measurement average value) Pressure loss (Delta P): 1.00mm H2O/cm 2 (5 times measurement average value) Silicon: Not detected (FTIR analysis)
Size
Free
Material
Polypropylene nonwoven