Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • ELEP Tool

ELEP Tool S-1000

Item.#
07085705
Mfr.#
S-1000
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roll Core Diameter (mm)
38
Material (Handle Part)
ABS
Length (mm)
175
Material (rotating)
ABS
Supported Width x Length x Outside Diameter (phi) mm
80x175x38
Width (mm)
80
AS ONE Part Number
9-5011-01