Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • ELEP Tool

ELEP Tool S-2000

Item.#
07085714
Mfr.#
S-2000
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roll Core Diameter (mm)
38
Material (Handle Part)
PE
Length (mm)
275
AS ONE Part Number
6-8256-01
Supported Width x Length x Outside Diameter (phi) mm
160x275x38
Width (mm)
160
TGK Product Number
680-25-29-42
Material (rotating)
PE