Buy more than* S$200* and get FREE SHIPPING

  • ELEP Cleaner Roll
  • ELEP Cleaner Roll
  • ELEP Cleaner Roll

ELEP Cleaner Roll P-2500(80)

Item.#
07085766
Mfr.#
P-2500(80)
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Roll Core Diameter (mm)
38
Type
P
AS ONE Part Number
9-5010-05
Width (mm)
80
Supported Width x Length x Outside Diameter (phi) mm
PE (polyethylene) film
Application
For printed circuit board and FPC
Length (m)
10