Buy more than* S$200* and get FREE SHIPPING

  • ELEP Cleaner Roll
  • ELEP Cleaner Roll
  • ELEP Cleaner Roll

ELEP Cleaner Roll F-200

Item.#
07085793
Mfr.#
F-200
Package Qty.
1PC
Ship pack of
1
60.18 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Purpose
For electronics-related product manufacturing process.
Length (m)
10
Width (mm)
160
AS ONE Part Number
6-8255-02
Roll Core Diameter (mm)
38
Type
F
Material
PP (polypropylene) film
Adhesive Force (N/20mm)
0.17