Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ELEP Cleaner Roll
  • ELEP Cleaner Roll
  • ELEP Cleaner Roll

ELEP Cleaner Roll F-1000

Item.#
07085811
Mfr.#
F-1000
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For electronics-related product manufacturing process.
Length (m)
10
Width (mm)
160
AS ONE Part Number
6-8255-04
Roll Core Diameter (mm)
38
Type
F
Material
PP (polypropylene) film
Adhesive Force (N/20mm)
0.98