Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polycarbonate Plate
  • Polycarbonate Plate
  • Polycarbonate Plate

Polycarbonate Plate policaace ECK-100UU

3.00 (1)
Item.#
07086143
Mfr.#
policaace ECK-100UU
Package Qty.
1Sheet
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rockwell Hardness
R119
Impact Strength (J/m)
780 (Izod method ASTM D 256)
Refraction Index
1.585(25deg C)
Thermal Conductivity (W/mk)
0.19 (test method ASTM C 177)
Tensile Impact Strength (kJ/m2)
250 (test method JIS K 7160A method)
Brittle Temperature (deg C)
-135 (Test method ASTM D 764)
Color
Transparency
Thickness (mm)
3
Width (mm)
300
Deflection Temperature under Load (Degree C)
140 (test method ASTM D 648, 1.82MPa)
Linear Expansion Coefficient
7.0x10 -5 / deg C - (20 in 120deg C) (test method ASTM D696)
Maximum Allowable Stress/Tensile (MPa[kgf/cm2])
Intermittent load (room temperature): 27.5 (280) between butt load (52deg C in air): 23.5 (240) between butt load (100deg C in air): 20.6 (210) between ass vibration load or 13.7 (140) repeat:: 6.9 (70) 27.5 (280) permanent load (room temperature): (room temperature, moisture, vapor) load
Bending Strength (MPa)
93.1 (20deg C ambient temperature at the time) (test method ASTM D 790)
Bending Modulus of Elasticity (MPa)
2350 (20deg C ambient temperature at the time) (test method ASTM D 790)
Heat Transmission Coefficient (W/m2/K)
5.5
Diffusion Light Transmittance (%)
1
Material
Polycarbonate
Tensile Strength (MPa)
34.3 (120deg C at the time)
Continuous Use Temperature (deg C)
About 120 (highest) about -30 (lowest)
Surface Density (kg /m2)
3.6
Parallel Rays Transmittance (%)
88
Total Light Transmission (%)
89
Length (mm)
300
Specific Heat (J/kg/K)
1.26x103
Others
If you want to use in warm water, it requires considerable care. toxic gas hydrochloric acid, ammonia, cyanide, such as sulfurous acid does not occur in composition of the gas generated by the heating.
Maximum Allowable Stress/Compression(MPa[kgf/cm2])
Intermittent load (room temperature): 41.2 (420) between butt load (52deg C in air): 23.5 (240) between butt load (100deg C in air): 20.6 (210) between ass vibration load or 13.7 (140) repeat:: 6.9 (70) 41.2 (420) permanent load (room temperature): (room temperature, moisture, vapor) load
Affecting Main Chemicals
Type benzene solution type nitric acid aqueous solution to yellowing and whitening (hydrolysis degradation) Type caustic soda, caustic potash, such as ammonia, such as hydrogen peroxide, chlorine for bleaching swelling Type methylene chloride, toluene, xylene, dioxane, acetone, methyl ethyl ketone, methyl acetate, ethyl acetate, trichlorethylene to dissolve, ethylene chloride, tetrachloroethane, trichloroethane, chloroform
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a forklift windshield
3
From Japan
On 2016-04-22 18:29:58
It is perfect if there is a little bigger.
This review is about item#35245332.