Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polycarbonate Plate
  • Polycarbonate Plate
  • Polycarbonate Plate

Polycarbonate Plate policaace ECK-100UU

3.00 (1)
Item.#
07086177
Mfr.#
policaace ECK-100UU
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Rockwell Hardness
R119
Impact Strength (J/m)
780 (Izod method ASTM D 256)
Refraction Index
1.585(25deg C)
Thickness (mm)
8
Width (mm)
300
Deflection Temperature under Load (Degree C)
140(test code ASTM D 648,1.82MPa)
Specific Heat (J/kg/K)
1.26x103
Continuous Use Temperature (deg C)
About -30 (Min) about 120 (Max)
Surface Density (kg /m2)
9.6
Parallel Rays Transmittance (%)
85
Bending Strength (MPa)
93.1 (room temperature 20 deg C at the time) (test method ASTM D 790)
Bending Modulus of Elasticity (MPa)
2350 (room temperature 20 deg C at the time) (test method ASTM D 790)
Others
If you want to use in warm water, it is necessary to study sufficient minute. toxic gas hydrochloric acid, ammonia, cyanide, sulfite and the like does not occur to a component of the gas generated by the during heating.
Heat Transmission Coefficient (W/m2/K)
5.5
Diffusion Light Transmittance (%)
1
Material
Polycarbonate
Total Light Transmission (%)
86
Length (mm)
300
Charpy impact strength (kJ / m 2 )
15-20 (test method JIS K 7111 / 1eA)
Tensile Strength (MPa)
34.3 (120 deg C at the time)
Brittle Temperature (deg C)
-135(test code ASTM D 764)
Color
Transparent
Maximum Allowable Stress/Compression(MPa[kgf/cm2])
Intermittent load (room temperature): 41.2 (420) between ass load (52 deg C in air): 23.5 (240) between ass load (100 deg C in air): 20.6 (210) between ass vibration load or 13.7 (140) repeat:: 6.9 (70) 41.2 (420) permanent load (room temperature): (room
Affecting Main Chemicals
Type aqueous solution type nitric acid aqueous solution to yellowing and whitening (hydrolysis degradation) type caustic source oder, caustic potash, such as ammonia, such as hydrogen peroxide, chlorine to swelling blushing type methylene chloride benzene
Linear Expansion Coefficient
7.0 x 10 -5 / deg C (at 20 to 120 deg C) ​​and (test method ASTM D696)
Maximum Allowable Stress/Tensile (MPa[kgf/cm2])
Intermittent load (room temperature): 27.5 (280) between ass load (52 deg C in air): 23.5 (240) between ass load (100 deg C in air): 20.6 (210) between ass vibration load or 13.7 (140) repeat:: 6.9 (70) 27.5 (280) permanent load (room temperature): (room
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a forklift windshield
3
From Japan
On 2016-04-22 18:29:58
It is perfect if there is a little bigger.
This review is about item#35245332.