Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT3/8xPT1/4

Item.#
07086913
Mfr.#
PT3/8xPT1/4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
17
Nominal Diameter (A)
10x8
Dimensions D (mm)
9x7
Material
Stainless steel
Nominal Diameter (B)
3/8x1/4
Dimensions L (mm)
37
Dimension T (mm)
9