Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT1/2xPT1/4

Item.#
07086922
Mfr.#
PT1/2xPT1/4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Dimensions D (mm)
13x7
Nominal Diameter (B)
1/2x1/4
Dimensions L (mm)
46
Dimension T (mm)
9
Material
Stainless steel
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
22
Nominal Diameter (A)
15x8