Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT1/2xPT3/8

Item.#
07086931
Mfr.#
PT1/2xPT3/8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12
Dimension H (mm)
22
Nominal Diameter (A)
15
Dimensions D (mm)
13
Material
Stainless steel
Nominal Diameter (B)
2014/01/02
Dimensions L (mm)
46
Dimension T (mm)
9