Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT3/4xPT3/8

Item.#
07086947
Mfr.#
PT3/4xPT3/8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Dimensions L (mm)
48
Dimension T (mm)
10
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
27
Material
Stainless steel
Nominal Diameter (A)
20x10
Dimensions D (mm)
16x9
Nominal Diameter (B)
3/4x3/8