Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT3/4xPT1/2

Item.#
07086956
Mfr.#
PT3/4xPT1/2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (A)
20x15
Dimensions D (mm)
16x13
Nominal Diameter (B)
3/4x1/2
Dimensions L (mm)
48
Material
Stainless steel
Dimension T (mm)
10
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
27