Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT1xPT3/4

Item.#
07086974
Mfr.#
PT1xPT3/4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Dimension T (mm)
11
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
35
Nominal Diameter (A)
25x20
Material
Stainless steel
Dimensions D (mm)
20x16
Nominal Diameter (B)
1x3/4
Dimensions L (mm)
55