Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT11/4xPT1/2

Item.#
07086983
Mfr.#
PT11/4xPT1/2
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Dimension T (mm)
12
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
46
Nominal Diameter (A)
32x15
Material
Stainless steel
Dimensions D (mm)
28x13
Nominal Diameter (B)
1 1/4x1/2
Dimensions L (mm)
56