Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT11/4xPT3/4

Item.#
07086992
Mfr.#
PT11/4xPT3/4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Dimension T (mm)
12
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
46
Nominal Diameter (A)
32x20
Material
Stainless steel
Dimensions D (mm)
28x16
Nominal Diameter (B)
1 1/4x3/4
Dimensions L (mm)
56