Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT11/4xPT1

Item.#
07087001
Mfr.#
PT11/4xPT1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Dimensions L (mm)
56
Dimension T (mm)
12
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
46
Material
Stainless steel
Nominal Diameter (A)
32x25
Dimensions D (mm)
28x20
Nominal Diameter (B)
1 1/4x1