Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT11/2xPT1/2

Item.#
07087017
Mfr.#
PT11/2xPT1/2
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (B)
1 1/2x1/2
Dimensions L (mm)
60
Dimension T (mm)
14
Maximum Working Pressure (MPa)
12.0
Material
Stainless steel
Dimension H (mm)
50
Nominal Diameter (A)
40x15
Dimensions D (mm)
30x13