Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT11/2xPT1

Item.#
07087035
Mfr.#
PT11/2xPT1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (B)
1 1/2x1
Dimensions L (mm)
60
Dimension T (mm)
14
Maximum Working Pressure (MPa)
12.0
Material
Stainless steel
Dimension H (mm)
50
Nominal Diameter (A)
40x25
Dimensions D (mm)
30x20