Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT2xPT3/4

Item.#
07087053
Mfr.#
PT2xPT3/4
Package Qty.
1PC
Ship pack of
1
91.81 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
63
Nominal Diameter (A)
50x20
Dimensions D (mm)
40x16
Material
Stainless steel
Nominal Diameter (B)
2x3/4
Dimensions L (mm)
66
Dimension T (mm)
16