Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple
  • Stainless Steel High-Pressure Different Diameter Hex Nipple

Stainless Steel High-Pressure Different Diameter Hex Nipple PT2xPT1

Item.#
07087062
Mfr.#
PT2xPT1
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Connection
PT (tapered thread for tubing)
Nominal Diameter (A)
50x25
Dimensions D (mm)
40x20
Nominal Diameter (B)
2x1
Dimensions L (mm)
66
Material
Stainless steel
Dimension T (mm)
16
Maximum Working Pressure (MPa)
12.0
Dimension H (mm)
63