Buy more than* S$200* and get FREE SHIPPING

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-3012 Unit

Item.#
07087437
Mfr.#
KC-3012 Unit
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Number of Gears
12
Dimension G(mm)
6
Dimention D1 (phimm)
25
GD2 X 10-3 (kgf m2)
0.233
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
14(12)
Chain Maximum Width E (mm)
23.9
Available Atmosphere Temperature (degree c)
-10 to 60
Using Chain
No.30
Dimension 0 (phi mm)
45
Dimension m (mm)
5.5
Dimension l (mm)
30
Dimension D (phi mm)
27
Dimension S (mm)
4.8
Dimensions a (mm)
16
Approximate Weight (kg)
0.4
Dimensions L (mm)
64.8
Pitch (mm)
9.525