Buy more than* S$200* and get FREE SHIPPING

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-4012 Unit

Item.#
07087446
Mfr.#
KC-4012 Unit
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Dimensions a (mm)
17
Approximate Weight (kg)
0.8
Dimensions L (mm)
79.4
Pitch (mm)
12.7
Number of Gears
12
Dimension G(mm)
11
Dimention D1 (phimm)
33
Dimension D (phi mm)
36
Dimension S (mm)
7.4
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
14(12)
Chain Maximum Width E (mm)
32
Available Atmosphere Temperature (degree c)
-10 to 60
Using Chain
No.40
Dimension 0 (phi mm)
61
Dimension m (mm)
10
Dimension l (mm)
36
Shaft Diameter Range d(mm) MAX
22
GD2 X 10-3 (kgf m2)
1.02