Buy more than* S$200* and get FREE SHIPPING

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-5014 Unit

Item.#
07087473
Mfr.#
KC-5014 Unit
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.57 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Dimension 0 (phi mm)
86
Dimension m (mm)
16
Dimension l (mm)
45
Shaft Diameter Range d(mm) MAX
35
GD2 X 10-3 (kgf m2)
6.01
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
17(14)
Chain Maximum Width E (mm)
39.9
Available Atmosphere Temperature (degree c)
-10 to 60
Using Chain
No.50
Pitch (mm)
15.875
Number of Gears
14
Dimension G(mm)
12
Dimention D1 (phimm)
53
Dimension D (phi mm)
56
Dimension S (mm)
9.7
Dimensions a (mm)
24
Approximate Weight (kg)
2.2
Dimensions L (mm)
99.7