Buy more than* S$200* and get FREE SHIPPING

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-5016 Main body

Item.#
07087482
Mfr.#
KC-5016 Main body
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Pitch (mm)
15.875
Number of Gears
16
Dimension G(mm)
12
Dimention D1 (phimm)
60
Dimension D (phi mm)
63
Dimension S (mm)
9.7
Dimensions a (mm)
24
Approximate Weight (kg)
2.7
Dimensions L (mm)
99.7
Using Chain
No.50
Dimension 0 (phi mm)
96
Dimension m (mm)
16
Dimension l (mm)
45
Shaft Diameter Range d(mm) MAX
40
GD2 X 10-3 (kgf m2)
9.72
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
18(16)
Chain Maximum Width E (mm)
39.9
Available Atmosphere Temperature (degree c)
-10 - 60
Description 2
It is important to attach the case in to chain coupling. 1. When using at high speed. 2. When using in abrasive environments like dust and grit. 3. When used in corrosive environments, such as moisture. 4. Fully lubricates and significantly the extends life of the coupling. 5. Prevents scattering of lubricating agent, and also prevents intrusions, such as dust. 6. Protect body from corrosive atmospheres. 7. Smartens up exterior appearance on top of protecting from danger.