Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-5018 Unit

Item.#
07087491
Mfr.#
KC-5018 Unit
Package Qty.
1PC
Ship pack of
1
56.79 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Dimension m (mm)
16
Dimension l (mm)
45
Shaft Diameter Range d(mm) MAX
45
GD2 X 10-3 (kgf m2)
15.42
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
18(16)
Chain Maximum Width E (mm)
39.9
Available Atmosphere Temperature (degree c)
-10 to 60
Using Chain
No.50
Dimension 0 (phi mm)
106
Number of Gears
18
Dimension G(mm)
12
Dimention D1 (phimm)
70
Dimension D (phi mm)
73
Dimension S (mm)
9.7
Dimensions a (mm)
24
Approximate Weight (kg)
3.8
Dimensions L (mm)
99.7
Pitch (mm)
15.875