Buy more than* S$200* and get FREE SHIPPING

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-6018 Unit

Item.#
07087507
Mfr.#
KC-6018 Unit
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Dimension S (mm)
11.5
Dimensions a (mm)
28
Approximate Weight (kg)
6.2
Dimensions L (mm)
123.5
Pitch (mm)
19.05
Number of Gears
18
Dimension G(mm)
19
Dimention D1 (phimm)
85
Dimension D (phi mm)
88
GD2 X 10-3 (kgf m2)
40.21
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
22(20)
Chain Maximum Width E (mm)
52.5
Available Atmosphere Temperature (degree c)
-10 to 60
Using Chain
No.60
Dimension 0 (phi mm)
128
Dimension m (mm)
18
Dimension l (mm)
56
Shaft Diameter Range d(mm) MAX
56