Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-6022 Unit

Item.#
07087516
Mfr.#
KC-6022 Unit
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Shaft Diameter Range d(mm) MAX
71
GD2 X 10-3 (kgf m2)
93.45
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
28(20)
Chain Maximum Width E (mm)
52.5
Available Atmosphere Temperature (degree c)
-10 to 60
Using Chain
No.60
Dimension 0 (phi mm)
152
Dimension m (mm)
12
Dimension l (mm)
56
Dimention D1 (phimm)
110
Dimension D (phi mm)
115
Dimension S (mm)
11.5
Dimensions a (mm)
28
Approximate Weight (kg)
10.4
Dimensions L (mm)
123.5
Pitch (mm)
19.05
Number of Gears
22
Dimension G(mm)
19