Buy more than* S$200* and get FREE SHIPPING

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-8018 Unit

Item.#
07087525
Mfr.#
KC-8018 Unit
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Shaft Diameter Range d(mm) MAX
80
GD2 X 10-3 (kgf m2)
142.03
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
32(20)
Chain Maximum Width E (mm)
66.2
Available Atmosphere Temperature (degree c)
-10 to 60
Using Chain
No.80
Dimension 0 (phi mm)
170
Dimension m (mm)
15
Dimension l (mm)
63
Dimention D1 (phimm)
110
Dimension D (phi mm)
115
Dimension S (mm)
15.2
Dimensions a (mm)
28
Approximate Weight (kg)
12.7
Dimensions L (mm)
141.2
Pitch (mm)
25.40
Number of Gears
18
Dimension G(mm)
31