Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard Chain Coupling
  • Standard Chain Coupling
  • Standard Chain Coupling

Standard Chain Coupling KC-8022 Unit

Item.#
07087534
Mfr.#
KC-8022 Unit
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
229.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing is not available
Available Atmosphere Temperature (degree c)
-10 to 60
Using Chain
No.80
Dimension 0 (phi mm)
202
Dimension m (mm)
19
Dimension l (mm)
71
Shaft Diameter Range d(mm) MAX
100
GD2 X 10-3 (kgf m2)
341.17
Shaft Diameter Range d(mm) MIN (Bottom Hole H10)
40(20)
Chain Maximum Width E (mm)
66.2
Approximate Weight (kg)
20.2
Dimensions L (mm)
157.2
Pitch (mm)
25.40
Number of Gears
22
Dimension G(mm)
23
Dimention D1 (phimm)
140
Dimension D (phi mm)
143
Dimension S (mm)
15.2
Dimensions a (mm)
33