Buy more than* S$200* and get FREE SHIPPING

  • Standard Chain Coupling Case
  • Standard Chain Coupling Case
  • Standard Chain Coupling Case

Standard Chain Coupling Case KC-4012 Case

5.00 (1)
Item.#
07087552
Mfr.#
KC-4012 Case
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Screw Dimension M x Quantity
M5x4
Dimensions B (mm)
72
Approximate Weight (kg)
0.3
Specification
Case for standard chain coupling(both sides O ring type)
GD2 X 10-3 (kgf m2)
1.03
Dimensions A (mm)
77
Material
Aluminum
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of auxiliary machines during torque motor replacement
5
From Japan
On 2015-09-29 12:38:05
Because it is cheap and fast, it is saved.
This review is about item#07087604.