Buy more than* S$200* and get FREE SHIPPING

  • Easy Helpers Set
  • Easy Helpers Set
  • Easy Helpers Set
  • Easy Helpers Set
  • Easy Helpers Set

Easy Helpers Set LP-200

3.38 (8)
Item.#
07087753
Mfr.#
LP-200
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Grip)
TPR
Withstand Load (kg)
100 (Per each trolley)
Dimension (mm)
102x81x26 (trolly)
Material (rotating board)
ABS + URETHANE CUSHION
Material (frame)
Bogie frame: ABS Lifter frame: ABS
Caution
When adding the abnormal load which exceeds 150kg, the steering wheel pipe bending gradually, it has become the design which informs about the fact that it is overload.When deformation appears in the steering wheel, because it is the abnormal load, please
Set Contents
lifter 1 unit and trolly4 units, instruction manual 1 section
Material (Shaft)
Roller lifter shaft: steel
Overall Length (mm)
315 (Lifter)
Material (fork)
Steel
Materials (pipe handle)
Steel
Material (Roller)
Small: bogie rollers Large: of lifters roller
Usage
1. Insert attached lifter installation surface between floor and furniture. Move the handle and tilt the furniture a bit. 2.Set the trolly in to the gap. Take same action for 4 corners. 3. Move to the location you want to move. Because the wheel it is installed in the winch, it moves simply by little pushing
Capacity (kg)
150 (weight which with steering wheel is raised at one time)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Movement of dance etc.
5
From Japan
On 2017-12-12 12:07:34
It is Tatami store management. Movement of the furniture etc. I use it conveniently when furniture suber is caught. The combination with furniture suber is the best.
This review is about item#55606328.
For moving stock shelves
5
From Japan
On 2017-07-19 21:19:53
I am satisfied that she can move alone shelf which does not move even when pushed. I also thought that the truck would be easy to come off, but cheaper than asking for a person. However, it is necessary to pay sufficient attention to the movement of heavy objects.
This review is about item#55606328.
Weight for movement of indoor items
5
From Japan
On 2017-01-30 15:55:13
As some advertisers are promoting on TV, it is necessary for moving heavy objects indoors.
This review is about item#7087753.
When holding an anti-shake tool on the front of furniture
4
From Japan
On 2016-07-06 18:49:41
If the handle is a little longer, it is likely to be raised with less power.
This review is about item#07087753.
Movement of furniture
2
From Japan
On 2015-09-16 17:43:18
I did not play a lot in chatting as a whole
This review is about item#07087753.
Use in redefining the room
3
From Japan
On 2015-07-31 09:43:58
I tried to use it in the room's remodeling but I did not expect much.
This review is about item#07087753.
I use it to move my luggage.
1
From Japan
On 2011-04-22 17:56:20
I will wander as I carry it. It is difficult to carry easily.
This review is about item#07087753.
Furniture movement.
2
From Japan
On 2009-02-13 10:09:32
Since it can only move in one direction, it is difficult to change according to the direction, changing each time. To make it move in any direction, make a hard ball, etc. Develop manufacturer's new products. You can always sell.
This review is about item#07087753.