Buy more than* S$200* and get FREE SHIPPING

  • Scraper with Hammer

Scraper with Hammer 12764

3.50 (4)
Item.#
07087796
Mfr.#
12764
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint coat removal
Cutting Edge (mm)
45
Overall Length (mm)
186
Thickness (mm)
15
Weight (g)
130
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Pounding of split surface
2
From Japan
On 2015-08-12 21:55:33
I can not hope for many because it is a use different from the original purpose, but the pattern of the tree danced out just by striking three times with a hammer. It is such a thing because the price is cheap, but making with a hammer is poor making. If you use it in a disposable sense, it is a cheap and easy-to-use product.
This review is about item#07087787.
Shaving work such as mortar
2
From Japan
On 2014-10-13 11:06:42
I buy it in repeat because it is easy to use for my work, but the strength of the beating part of the trailing edge is too weak. It can not be recommended to fellows because the hitting part will be removed in the middle of being caught and high-rise work can cause falling object disaster. It is okay for the value to be a little more, so I would like to strengthen the hitting section.
Removal of tiles
5
From Japan
On 2013-12-27 21:37:47
It is exactly the size to sew a tile of 45 mm. The size of this width is also quite savvy for hardware shops, not selling.
This review is about item#07087787.
Removal of tiles when repairing ALC outer wall
5
From Japan
On 2011-10-04 20:53:05
Both thinness, width and durability are performing more than price. I also recommend it to my friends. If you want a request, if there is a through hole for the fall prevention wire etc, it is crape.
This review is about item#07087787.