Buy more than* S$200* and get FREE SHIPPING

  • Floodlight

Floodlight TTF-505W

4.00 (8)
Item.#
07087875
Mfr.#
TTF-505W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Accessories
One light bulb
Power Cord
2 core
Connector
E39
Compatible
Light projection Kawatama Myth: 827021 (110V500W)
Rated Voltage (V)
110
Weight (g)
1850
Cord Length (m)
5
Rated Power (W)
500
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Lighting of the site
3
From Japan
On 2016-02-25 21:04:03
Easy to use because the code is short
This review is about item#07087884.
In the incinerator
4
From Japan
On 2015-07-20 15:27:29
With cable 5m is very convenient to say without having to use an extension cable when installed in a high position. However, the usability of the mounting bracket is one more, come off soon.
This review is about item#07087893.
Lighting equipment in the field events
5
From Japan
On 2014-07-28 22:01:19
It was used in the beer garden of the company event. Held at the company premises. Mounting a clamp to the edge of the roof. Brightness with 500W is also satisfied. It was to 500W because there is not much price difference in 300W and 500W. Price because the price about the same with other Internet stores, is likely to be cheaper is better of Mr. Monotaro If you use such as coupons.
This review is about item#05763344.
Laboratory of the site
3
From Japan
On 2014-05-19 13:33:59
It is not to demand, particularly because there is cheap price.
This review is about item#05763326.
As factory machinery maintenance auxiliary lamp
2
From Japan
On 2014-01-21 13:09:13
Something is dark. I thought that it was more bright.
This review is about item#07087893.
I used to work at night outdoors
5
From Japan
On 2013-10-02 13:59:24
Also brightness was able to improve the nighttime work accurately ♪ price is also cheaper again, I would like to buy.
This review is about item#07087893.
LED of the experimental irradiation
5
From Japan
On 2013-06-15 13:21:56
Although the extension was necessary, the lighting test no problem
This review is about item#07087875.
Additional lighting of the workplace
5
From Japan
On 2010-04-30 12:31:09
The light bulb is sold separately to the safety of this price? I worried that it was attached. The brightness is, I am satisfied. Cable was also sufficient for this length so completely fixed in the house wiring.
This review is about item#05763335.