The reviews are automatic translation.
Field lighting
From Japan
On 2016-02-25 21:04:03
Easy to use as the code is short
Inside an incinerator
From Japan
On 2015-07-20 15:27:29
With cable 5 m, it is very convenient not to use the extension cable when installing in a high position. However, the ease of use of the mounting bracket breaks off immediately.
Lighting fixtures at outdoor events
From Japan
On 2014-07-28 22:01:19
I used it at a company event beer garden. Holding on company premises. Clamp attached to the edge of the roof. Brightness is also satisfying at 500 W. Since there is not much price difference between 300 W and 500 W, it was 500 W. The price is about the same price even at other online shops, so Monotaro seems to be cheaper if you use coupons etc.
On-site laboratory
From Japan
On 2014-05-19 13:33:59
Since prices are cheap, there is no particular need.
As a machine maintenance light in the factory
From Japan
On 2014-01-21 13:09:13
It is somewhat dark. I thought it was even brighter.
Used when working outdoors at night
From Japan
On 2013-10-02 13:59:24
Brightness was also good and night work was able to be done accurately ♪ I think that I would like to buy cheap again the price.
For experimental irradiation of LED
From Japan
On 2013-06-15 13:21:56
It was necessary to extend, but there is no problem for the lighting test
Add workplace lighting
From Japan
On 2010-04-30 12:31:09
Why is the light bulb sold separately for this low price? I was worried but I was with it. The brightness is satisfied. This length was enough because cables are also fixed completely by indoor wiring.