Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Can Opener

Can Opener #OM1108-160

5.00 (1)
Item.#
07087911
Mfr.#
#OM1108-160
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (Blade)
SUS304
Material
All stainless steel (SUS304)
Dimension (mm)
205x100x245
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting one can
5
From Japan
On 2017-01-20 16:07:26
Usability is good and sharpness is good. If the can is collapsed, the part that guards the blade can not be used in a position where it hits the outside of the can just right. Blade guards are good but have bad aspects.
This review is about item#7087902.