Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flange Middle Gasket, Natural Rubber
  • Flange Middle Gasket, Natural Rubber
  • Flange Middle Gasket, Natural Rubber

Flange Middle Gasket, Natural Rubber 25A

3.43 (7)
Item.#
07087963
Mfr.#
25A
Package Qty.
1Sheet
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness (Durometer A)
63
Elongation (%)
250
JIS Standard
K6380(AAD6040)
Thickness (mm)
3
Operating Temperature Range (deg C)
-50 - 70
Inner Diameter d2 (mm)
35
Heat Resistant
(, 70 hours 70deg C) -13% : -4% growth rate of change: tensile strength change +5 : change hardness
Tensile Strength (MPa)
3
Main Ingredient
Natural rubber, SBR
Standard
5K
Nominal Diameter
25A
Compression Set (%)
(22 hours 70deg C) 22
Outside Diameter D2 (mm phi)
65
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Duct mounting
1
From Japan
On 2018-04-16 21:56:58
Although the inside diameter is 77 mm, it is actually 84 mm, it was loose and useless.
This review is about item#7088006.
For flange
4
From Japan
On 2017-12-05 14:53:36
Since you can choose the size you want, I ordered as a spare.
This review is about item#7087997.
Used for hose connection of agricultural pump
5
From Japan
On 2017-07-15 19:06:21
Although the size is not good, it is cheap because the price is cheap and it can be easily cut with scissors.
This review is about item#7088015.
As a packing
3
From Japan
On 2017-06-09 07:11:45
There was not any problem in particular. I would like to purchase again if necessary.
This review is about item#07087954.
Packing for preventing leakage of mill pots for preparing pottery glazes
3
From Japan
On 2016-10-23 20:25:45
It was not the size that I wanted originally, the inside diameter was slightly smaller and the outside diameter was big, but somehow it was possible to install and there was no leakage, so it caught my purpose for the time being.
This review is about item#7088024.
As a packing of the fuel tank cap of the tractor
3
From Japan
On 2015-11-28 02:33:39
I do not know whether or not the material meets the intended use, but it is used as a light oil because it is low in danger. The reason for choosing it was only about this size. Evaluation can not be done right now.
This review is about item#07087972.
Fuel tank
5
From Japan
On 2012-05-05 06:47:32
I tried using it for the fuel tank cap packing and I use it conveniently without any trouble if the size matches
This review is about item#07087954.