Buy more than* S$200* and get FREE SHIPPING

  • Flange Middle Gasket, Natural Rubber
  • Flange Middle Gasket, Natural Rubber
  • Flange Middle Gasket, Natural Rubber

Flange Middle Gasket, Natural Rubber 40A

3.83 (6)
Item.#
07087981
Mfr.#
40A
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness (Durometer A)
63
Elongation (%)
250
JIS Standard
K6380(AAD6040)
Thickness (mm)
3
Outside Diameter D2 (mm phi)
83
Operating Temperature Range (deg C)
-50 to 70
Heat Resistant
(70 deg C, 70 hours) -13% : -4% growth rate of change: tensile strength change +5 : change hardness
Tensile Strength (MPa)
3
Main Ingredient
Natural rubber, SBR
Standard
5K
Inner Diameter d2 (mm)
49
Nominal Diameter
40A
Compression Set (%)
22 (70 deg C, 22 hours)
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For flange
4
From Japan
On 2017-12-05 14:53:36
Since you can choose the size you want, I ordered as a spare.
This review is about item#7087997.
Used for hose connection of agricultural pump
5
From Japan
On 2017-07-15 19:06:21
Although the size is not good, it is cheap because the price is cheap and it can be easily cut with scissors.
This review is about item#7088015.
As a packing
3
From Japan
On 2017-06-09 07:11:45
There was not any problem in particular. I would like to purchase again if necessary.
This review is about item#07087954.
Packing for preventing leakage of mill pots for preparing pottery glazes
3
From Japan
On 2016-10-23 20:25:45
It was not the size that I wanted originally, the inside diameter was slightly smaller and the outside diameter was big, but somehow it was possible to install and there was no leakage, so it caught my purpose for the time being.
This review is about item#7088024.
As a packing of the fuel tank cap of the tractor
3
From Japan
On 2015-11-28 02:33:39
I do not know whether or not the material meets the intended use, but it is used as a light oil because it is low in danger. The reason for choosing it was only about this size. Evaluation can not be done right now.
This review is about item#07087972.
Fuel tank
5
From Japan
On 2012-05-05 06:47:32
I tried using it for the fuel tank cap packing and I use it conveniently without any trouble if the size matches
This review is about item#07087954.