Buy more than* S$200* and get FREE SHIPPING

  • Flange Middle Gasket, Natural Rubber
  • Flange Middle Gasket, Natural Rubber
  • Flange Middle Gasket, Natural Rubber

Flange Middle Gasket, Natural Rubber 15A

5.00 (1)
Item.#
07088051
Mfr.#
15A
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Compression Set (%)
22 (70 deg C, 22 hours)
Tensile Strength (MPa)
3
Main Ingredient
Natural rubber, SBR
Standard
10K
Thickness (mm)
3
Outside Diameter D2 (mm phi)
58 (ordinary type)
Purpose
Industrial packing, gasket material, cushion, etc.
Hardness (Durometer A)
63
Elongation (%)
250
JIS Standard
K6380(AAD6040)
Operating Temperature Range (deg C)
-50 to 70
Inner Diameter d2 (mm)
22
Nominal Diameter
15A
Heat Resistant
(70 deg C, 70 hours) -13% : -4% growth rate of change: tensile strength change +5 : change hardness
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gasoline carry cans for motorcycles
5
From Japan
On 2017-10-21 08:41:27
I have 18 liters of carrying can. The other day, I took a note at the gas station in the thing of packing of the carrying can. It was said that the packing is old and not in use. I searched in the home center etc, but packing with inner diameter of about 60 mm is not sold. I found this packing with Monotaro. Moreover, I was able to buy it for about 100 yen. I discarded the old packing and replaced it for a new "packing for flanges". It fits perfectly. It seems that rubber is natural rubber. I feel that it can be used for a long time. Thank you.
This review is about item#07088103.