Buy more than* S$200* and get FREE SHIPPING

  • Flange Middle Gasket, Natural Rubber
  • Flange Middle Gasket, Natural Rubber
  • Flange Middle Gasket, Natural Rubber

Flange Middle Gasket, Natural Rubber 20A

Item.#
07088067
Mfr.#
20A
Package Qty.
1Sheet
Ship pack of
1
0.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Compression Set (%)
22 (70 deg C, 22 hours)
Tensile Strength (MPa)
3
Main Ingredient
Natural rubber, SBR
Standard
10K
Thickness (mm)
3
Outside Diameter D2 (mm phi)
63 (ordinary type)
Heat Resistant
(70 deg C, 70 hours) -13% : -4% growth rate of change: tensile strength change +5 : change hardness
Hardness (Durometer A)
63
Elongation (%)
250
JIS Standard
K6380(AAD6040)
Operating Temperature Range (deg C)
-50 to 70
Inner Diameter d2 (mm)
28
Nominal Diameter
20A