Buy more than* S$200* and get FREE SHIPPING

  • Flange Whole Surface Gasket, Natural Rubber
  • Flange Whole Surface Gasket, Natural Rubber
  • Flange Whole Surface Gasket, Natural Rubber

Flange Whole Surface Gasket, Natural Rubber 15A

Item.#
07088164
Mfr.#
15A
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Compression Set (%)
22 (70 deg C, 22 hours)
Tensile Strength (MPa)
3
Main Ingredient
Natural rubber, SBR
Standard
5K
Thickness (mm)
3
Inner Diameter d2 (mm)
22
Bolt Hole Center Size (C)(phi mm)
60
Heat Resistant
(70 deg C, 70 hours) -13% : -4% growth rate of change: tensile strength change +5 : change hardness
Hardness (Durometer A)
63
Elongation (%)
250
JIS Standard
K6380(AAD6040)
Operating Temperature Range (deg C)
-50 to 70
Gasket Outer Diameter D (mm)
80
Bolt Hole Number
4
Nominal Diameter
15A
Purpose
Industrial packing, gasket material, cushion, etc.