|
Flange Whole Surface Gasket, Natural Rubber 65A
- Item.#
- 07088225
- Mfr.#
- 65A
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Compression Set (%)
- 22 (70 deg C, 22 hours)
- Tensile Strength (MPa)
- 3
- Main Ingredient
- Natural rubber, SBR
- Standard
- 5K
- Thickness (mm)
- 3
- Inner Diameter d2 (mm)
- 77
- Bolt Hole Center Size (C)(phi mm)
- 130
- Purpose
- Industrial packing, gasket material, cushion, etc.
- Hardness (Durometer A)
- 63
- Elongation (%)
- 250
- JIS Standard
- K6380(AAD6040)
- Operating Temperature Range (deg C)
- -50 to 70
- Gasket Outer Diameter D (mm)
- 155
- Bolt Hole Number
- 4
- Nominal Diameter
- 65A
- Heat Resistant
- (70 deg C, 70 hours) -13% : -4% growth rate of change: tensile strength change +5 : change hardness
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought