Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flange Middle Gasket, EPDM
  • Flange Middle Gasket, EPDM
  • Flange Middle Gasket, EPDM

Flange Middle Gasket, EPDM 15A

Item.#
07088383
Mfr.#
15A
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Elongation (%)
350
Standard
5K
Color
Black
Inner Diameter d2 (mm)
22
Nominal Diameter
15A
Oil Resistant
Hardness change JIS No.1 oil (Hs): -25 volume change rate: +92% (100 deg C, 70h)
Cold Shock Brittle Temperature (degree c)
-55
Hardness (Durometer A)
A65S
JIS Standard
K6380(BAD6353)
Operating Temperature Range (deg C)
-40 to 100
Thickness (mm)
3
Outside Diameter D2 (mm phi)
50
Water Resistance
-10 Volume rate of change:: +11% (100 deg C, 48h) (Hs) Hardness change
Heat Resistant
-11% Growth rate of change: tensile strength change +15 : -42% (100 deg C, 70h) (Hs) Hardness change