Buy more than* S$200* and get FREE SHIPPING

  • Flange Whole Surface Gasket, EPDM
  • Flange Whole Surface Gasket, EPDM
  • Flange Whole Surface Gasket, EPDM

Flange Whole Surface Gasket, EPDM 20A

Item.#
07088611
Mfr.#
20A
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Elongation (%)
350
Standard
5K
Color
Black
Gasket Outer Diameter D (mm)
85
Bolt Hole Number
4
Nominal Diameter
20A
Heat Resistant
-11% Growth rate of change: tensile strength change + 15 : -42% (100 deg C, 70h) (Hs) hardness change
Oil Resistant
Hardness change JIS No.1 oil (Hs): - 25 volume change rate: + 92% (100 deg C, 70h)
Cold Shock Brittle Temperature (degree c)
-55
Hardness (Durometer A)
A65S
JIS Standard
K6380(BAD6353)
Operating Temperature Range (deg C)
-40 to 100
Thickness (mm)
3
Inner Diameter d2 (mm)
28
Bolt Hole Center Size (C)(phi mm)
65
Purpose
For general use
Water Resistance
10 volume change rate: + 11% (100 deg C, 48h) -: (Hs) hardness change