Buy more than* S$200* and get FREE SHIPPING

  • Flange Whole Surface Gasket, EPDM
  • Flange Whole Surface Gasket, EPDM
  • Flange Whole Surface Gasket, EPDM

Flange Whole Surface Gasket, EPDM 25A

Item.#
07088733
Mfr.#
25A
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Elongation (%)
350
Standard
10K
Thickness (mm)
3
Operating Temperature Range (deg C)
-40 to 100
Gasket Outer Diameter D (mm)
125
Bolt Hole Number
4
Heat Resistant
-11% Growth rate of change: tensile strength change +15 : -42% (100 deg C, 70h) (Hs) Hardness change
Oil Resistant
Hardness change JIS No.1 oil (Hs): -25 volume change rate: +92% (100 deg C, 70h)
Cold Shock Brittle Temperature (degree c)
-55
Hardness (Durometer A)
A65S
JIS Standard
K6380(BAD6353)
Color
Black
Nominal Diameter
25A
Bolt Hole Diameter (phimm)
19
Inner Diameter d2 (mm)
35
Bolt Hole Center Size (C)(phi mm)
90
Water Resistance
-10 Volume rate of change:: +11% (100 deg C, 48h) (Hs) Hardness change