Buy more than* S$200* and get FREE SHIPPING

  • Flange Whole Surface Gasket, EPDM
  • Flange Whole Surface Gasket, EPDM
  • Flange Whole Surface Gasket, EPDM

Flange Whole Surface Gasket, EPDM 65A

Item.#
07088776
Mfr.#
65A
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Ozone Deterioration Test (Expansion 50 pphm 40 Deg C 200h 20%)
No crack
Tensile Strength (Mpa[kgf/cm2])
7.0[71]
Elongation (%)
350
Standard
10K
Thickness (mm)
3
Nominal Diameter
65A
Bolt Hole Diameter (phimm)
19
Gasket Outer Diameter D (mm)
175
Bolt Hole Number
4
Oil Resistant
Hardness change JIS No.1 oil (Hs): -25 volume change rate: +92% (100deg C, 70h)
Cold Shock Brittle Temperature (degree c)
-55
Hardness (Durometer A)
A65S
JIS Standard
K6380(BAD6353)
Color
Black
Bolt Hole Center Size (C)(phi mm)
140
Operating Temperature Range (deg C)
-40 - 100
Purpose
For general use
Inner Diameter d2 (mm)
77
Water Resistance
-10 Volume rate of change:: +11% (100deg C, 48h) (Hs) Hardness change
Heat Resistant
-11% Growth rate of change: tensile strength change +15 : -42% (100deg C, 70h) (Hs) Hardness change