Buy more than* S$200* and get FREE SHIPPING

  • Lever Type File

Lever Type File FB-2373-W

5.00 (1)
Item.#
07088952
Mfr.#
FB-2373-W
Package Qty.
1PC
Ship pack of
1
13.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Number of Holes
2-hole
Material
3 foaming layer PP material (cover/playback foaming PP50%) closing tool: Iron ribetsutopin rivet catcher: Nylon
Across Back (mm)
77
Color
White
Dimensions (Vetical x Horizontal) (mm)
320x283
Size
A4 vertical
Filing Thickness (mm)
50
Storage Number of Sheets
About 470 sheets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2016-04-12 17:38:00
It is convenient to pull out the file from the cabinet because the hole is open. Even better if it is cheaper.
This review is about item#07088943.